DeCoil Lanyard (1" Web, Snaphooks) - 6' Adjustable Length

Item #: 0914056

Cat #: C311102

UPC: 051751103960

$ 72.26 EA
Company wide:
0 in stock
Documents & Guides
Lanyard, DeCoil, Single Leg, Length: 6', Features: DCELL Shock Pack, Snaphooks, 1" Web.

Overview

Lanyard, DeCoil, Single Leg, Length: 6', Features: DCELL Shock Pack, Snaphooks, 1" Web.

The Werner C311102 6ft DeCoil Adjustable Single Leg Lanyard features the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The BigHead Safety Hook is designed to prevent false engagement. Adjustable length allows user to customize the lanyard for their job.

Also known as: 051751103960, C311102, WERC311102

Specifications

Length: 6 ft
Length: 6 ft