DeCoil Lanyard (1" Web, Snaphook and Rebar Hook) - 6'

Item #: 0914055

Cat #: C311200

UPC: 051751103991

$ 85.20 EA
Company wide:
5 in stock
Documents & Guides
DeCoil Lanyard (1" Web, Snaphook and Rebar Hook) - 6 ft.

Overview

DeCoil Lanyard (1" Web, Snaphook and Rebar Hook) - 6 ft.

Werner DeCoil lanyards feature the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The BigHead Safety Hook is designed to prevent false engagement.

Also known as: 051751103991, C311200, WERC311200

Specifications

Length: 6 ft
Length: 6 ft