DeCoil Lanyard (1" Web, Snaphooks) - 6'

Item #: 0914054

Cat #: C311100

UPC: 051751103946

$ 56.64 EA
Company wide:
14 in stock
Documents & Guides
Lanyard, DeCoil, Length: 6', Features: DCELL Shock Pack, Snaphooks, 1" Web.

Overview

Lanyard, DeCoil, Length: 6', Features: DCELL Shock Pack, Snaphooks, 1" Web.

The Werner C311100 6ft DeCoil Lanyard features the DCELL Shock Pack, a deceleration device designed for controlled tearing action to reduce fall arrest force. Unique wear indicating polyester webbing allows for easy inspection and provides durability that will last. The BigHead Safety Hook is designed to prevent false engagement.

Also known as: 051751103946, C311100, WERC311100

Specifications

Length: 6 ft
Length: 6 ft