LITEFIT Standard Harness, Tongue Buckle Legs (XL)

Item #: 0914051

Cat #: H312004

UPC: 051751105940

$ 71.47 EA
Company wide:
11 in stock
Documents & Guides
Standard Harness, LiteFit, Features: Back D-Ring, Tongue Buckle Legs, Size: X-Large. 310lb. rated

Overview

Standard Harness, LiteFit, Features: Back D-Ring, Tongue Buckle Legs, Size: X-Large. 310lb. rated

The Werner LiteFit H3120 Standard (1 D Ring) Harness line provides the right harness, the right fit, and the right value. Their design allows for 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness. 

Also known as: 051751105940, H312004, WERH312004

Specifications

Size: XL
Size: XL