Beam Clamp, Size: 1", Threaded Rod Size: 1", Material: Plated Steel

Item #: 0914036

Cat #: BC25

UPC: 018997232502

$ 2.65 EA
Company wide:
0 in stock
Documents & Guides
Beam Clamp, Size: 1 Inch, Threaded Rod Size: 1 Inch, Material: Plated Steel.

Overview

Beam Clamp, Size: 1 Inch, Threaded Rod Size: 1 Inch, Material: Plated Steel.

Elevate installations with high‑strength beam clamps that create secure, non-invasive anchor points on structural steel—no drilling or welding required. Engineered for safety with proper load distribution, adjustable fit, and rapid installation to cut labor and protect beams. Ideal for construction, industrial, mechanical, and renewable projects—from HVAC and electrical to process piping and equipment mounts. Choose the flexible, code-conscious solution built to perform as infrastructure and manufacturing continue to grow.

Also known as: 018997232502, BC25, ARLBC25

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel