Wall Mount Enclosure, Hinge Cover, NEMA 4X

Item #: 0914007

Cat #: WM302412N4

UPC: 639889831889

$ 1306.49 EA
Company wide:
0 in stock
Documents & Guides
Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 30 x 24 x 12 Inch, Stainless Steel, Includes Mounting Plate

Overview

Wall Mount Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 30 x 24 x 12 Inch, Stainless Steel, Includes Mounting Plate

These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel

Also known as: 639889831889, WM302412N4, RITWM302412N4

Specifications

Width: 24 in
Height: 30 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 30 in
Depth: 12 in