Cable Tie Saddle Mounting Base, White

Item #: 0913973

Cat #: TC5142

UPC: 786210873589

$ 1.15 EA
Company wide:
200 in stock
Documents & Guides
Mounting Base, Cable Type: Standard up to 120 lbs. Length: 0.922", Width: 0.563". Mount: Screw. Color: White. Package Quantity: 100.

Overview

Mounting Base, Cable Type: Standard up to 120 lbs. Length: 0.922", Width: 0.563". Mount: Screw. Color: White. Package Quantity: 100.

Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 23.42mm (0.922 Inches), Width of 14.29mm (0.563 Inches), Height of 10.72mm (0.422 Inches), Mount with #10 Screw, 100 Pack

Also known as: 786210873589, TC5142, THBTC5142, DOG BONE

Specifications

Length: 0.922 in
Color: Natural
Width: 0.563 in
Weight Capacity: 120 lbs
Mounting: # 10 Screw
Length: 0.922 in
Width: 0.563 in
Mounting: # 10 Screw
Color: Natural
Weight Capacity: 120 lbs