SADDLE SPRT BASE .7X.4IN NAT SCREW

Item #: 0913972

Cat #: TC5141

UPC: 786210873572

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 17.07mm (0.672 Inches), Width of 11.13mm (0.438 Inches), Height of 8.33mm (0.328 Inches), Mount with #6 Screw, 100 Pack

Overview

Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 17.07mm (0.672 Inches), Width of 11.13mm (0.438 Inches), Height of 8.33mm (0.328 Inches), Mount with #6 Screw, 100 Pack

This mounting base provides a saddle for the wire run. Ty-Rap tie is threaded under bundle and tied in a usual manner.

Also known as: 786210873572, TC5141, THBTC5141

Specifications

Color: Natural
Width: 0.439 in
Material: Nylon
Length: 0.672 in
Mounting: # 6 Screw
Color: Natural
Material: Nylon
Mounting: # 6 Screw
Width: 0.439 in
Length: 0.672 in