Dimmer, Diva, CFL/LED, 150/600W, Desert Stone

Item #: 0913943

Cat #: DVSCCL-153P-DS

UPC: 027557003087

Company wide:
0 in stock
Documents & Guides
Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Color: Desert Stone.

Overview

Diva Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Satin Color: Desert Stone.

Diva C.L Dimmer - Satin Finish, C.L/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal in desert stone

Also known as: 027557003087, DVSCCL-153P-DS, LUTDVSCCL153PDS

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Color: Desert Stone
Light Technology: LED, Halogen
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Family / Style: Diva
Light Technology: LED, Halogen
Volts AC: 120
Poles: 1
Color: Desert Stone
Dimmable: Yes