Hi-Lume 3D Ballasts, 39W, 2 Lamp, 33.4"

Item #: 0913932

Cat #: H3DT539CU210

UPC: 027557977203

Call for price
Company wide:
0 in stock
Documents & Guides
Hi-Lume 3D Ballast, T5, 39W, 2 Lamp, Length: 33.4 Inches

Overview

Hi-Lume 3D Ballast, T5, 39W, 2 Lamp, Length: 33.4 Inches

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T5 HO Linear,2 lamps, 39W

Also known as: 027557977203, H3DT539CU210, LUTH3DT539CU210

Specifications

Wattage: 39
Type: Programmed Start, High Output, Electronic
Shape: T5 (Tubular)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 39
Shape: T5 (Tubular)
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Programmed Start, High Output, Electronic
Color: White
Light Technology: Fluorescent