
TMC2 Connector, 1", Class I, Division, Aluminum
Item #: 0913876
Cat #: TMC2100137A
UPC: 781381300773
$ 166.46 EA
Company wide:
8
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1", Cable Armor Diameter: 0.94" - 1.28", Cable Jacket Diameter: 1.02" - 1.37", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300773, TMC2100137A, APPTMC2100137A
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Diameter Range: | 0.940 - 1.280 in, 1.020 - 1.370 in |
| Diameter: | 1 in |
| Diameter Range: | 0.940 - 1.280 in, 1.020 - 1.370 in |
| Material: | Aluminum |