
Electronic Ballast, 4-Lamp, 120-277V, Program Start
Item #: 0913869
Cat #: IOP-4PSP32-SC-35I
UPC: 781087081808
$ 78.77 EA
Company wide:
15
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (4) F17T8, (4) F25T8, (4) F32T8 or (4) F32T8/ES (25W, 28W, 30W).
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start, Optanium Series. For use with the following Linear Lamp Types: (4) F17T8, (4) F25T8, (4) F32T8 or (4) F32T8/ES (25W, 28W, 30W).
Philips Advance Optanium high-efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8 fluorescent lamps out in the market place.
Also known as: 781087081808, IOP-4PSP32-SC-35I, ADVIOP4PSP32SC35I
Specifications
| Wattage: | 32, 28, 25, 30, 17 |
| Type: | Programmed Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Wattage: | 32, 28, 25, 30, 17 |
| Volts AC: | 120, 277, 240 |
| Family / Style: | Optanium |
| Type: | Programmed Start, Electronic |
| Shape: | T8 (Tubular) |