Graffitti Remover - 12oz Aerosol Spray Can

Item #: 0913839

Cat #: 03194

UPC: 078254031941

Company wide:
0 in stock
Graffiti Remover, Removes: Paints, Inks, Crayons, Scuff Marks, Lipstick, Lacquers, Varnish, Includes: (1) 12 oz Aerosol Spray Can ***DISCONTINUED***

Overview

Graffiti Remover, Removes: Paints, Inks, Crayons, Scuff Marks, Lipstick, Lacquers, Varnish, Includes: (1) 12 oz Aerosol Spray Can ***DISCONTINUED***

Removes spray paints, marking inks, crayons, scuff marks, lipstick, lacquers, and varnish. Contains no methylene chloride.

Also known as: 078254031941, 03194, CRC03194

Specifications

Size: 12 oz
Standards: California Proposition 65
Size: 12 oz
Standards: California Proposition 65