Handy Box, 2-1/8" Deep, 3/4" KOs, Drawn, Metallic

Item #: 0913817

Cat #: 4SSL34DR

UPC: 687855501861

$ 31.81 EA
Company wide:
0 in stock
Documents & Guides
Handy Box, 2-1/8 Inch Deep, Side Knockouts: (4) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Bottom Knockouts: (1) 3/4 Inch, Cubic Inches: 14.5, Drawn, Metallic

Overview

Handy Box, 2-1/8 Inch Deep, Side Knockouts: (4) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Bottom Knockouts: (1) 3/4 Inch, Cubic Inches: 14.5, Drawn, Metallic
Also known as: 687855501861, 4SSL34DR, APP4SSL34DR

Specifications

Knockout Diameter: 3/4 in
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 14.500 in³
Knockout Diameter: 3/4 in
Depth: 2 1/8 in
Mounting: Screw On, Nail On
Cubic Inches: 14.500 in³