Water Sensor

Item #: 0913769

Cat #: 6074495R

UPC:

Company wide:
0 in stock
Documents & Guides
GEX 60-744-95R WATER SENSOR 319.5 MHZ WIRELESS SAW

Overview

GEX 60-744-95R WATER SENSOR 319.5 MHZ WIRELESS SAW
Also known as: 6074495R, GEX6074495R

Specifications

Width: 1.130 in
Mounting: Surface
Color: White
Height: 4.500 in
Depth: 0.940 in
Width: 1.130 in
Color: White
Depth: 0.940 in
Mounting: Surface
Height: 4.500 in