15A Tamper-Resistant Outlet, Whispering Wheat

Item #: 0913746
Cat #: RER15-WG
UPC: 078477534328
$ 12.62 EA
Company wide:
0 in stock
Documents & Guides
Renu® Tamper-Resistant Outlet RER15-WG, 15A-125V, in Whispering Wheat

Overview

Renu® Tamper-Resistant Outlet RER15-WG, 15A-125V, in Whispering Wheat
Also known as: 078477534328, RER15-WG, LEVRER15WG

Specifications

Amps: 15
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)