Metallic Enclosure, NEMA 1

Item #: 0913707

Cat #: E013

UPC:

Company wide:
0 in stock
Documents & Guides
Enclosure, Metallic, NEMA 1, H x W x D: 22.13" x 20.43" x 24.37".

Overview

Enclosure, Metallic, NEMA 1, H x W x D: 22.13" x 20.43" x 24.37".
Also known as: E013, TCIE013

Specifications

IP/NEMA Rating: NEMA 1
IP/NEMA Rating: NEMA 1