Metallic Enclosure, NEMA 3R

Item #: 0913704

Cat #: E3R2

UPC:

Company wide:
0 in stock
Documents & Guides
Enclosure, Metallic, NEMA 3R, H x W x D: 19.18" x 15.62" x 19.50".

Overview

Enclosure, Metallic, NEMA 3R, H x W x D: 19.18" x 15.62" x 19.50".
Also known as: E3R2, TCIE3R2

Specifications

IP/NEMA Rating: NEMA 3R
IP/NEMA Rating: NEMA 3R