Metallic Enclosure, NEMA 3R

Item #: 0913703

Cat #: E3R1

UPC:

Company wide:
0 in stock
Documents & Guides
Enclosure, Metallic, NEMA 3R, H x W x D: 11.50" x 10.00" x 12.00".

Overview

Enclosure, Metallic, NEMA 3R, H x W x D: 11.50" x 10.00" x 12.00".
Also known as: E3R1, TCIE3R1

Specifications

IP/NEMA Rating: NEMA 3R
IP/NEMA Rating: NEMA 3R