Metallic Enclosure, NEMA 1

Item #: 0913702

Cat #: E012

UPC:

Company wide:
0 in stock
Documents & Guides
Enclosure, Metallic, NEMA 1, H x W x D: 19.13" x 15.43" x 15.43".

Overview

Enclosure, Metallic, NEMA 1, H x W x D: 19.13" x 15.43" x 15.43".
Also known as: E012, TCIE012

Specifications

IP/NEMA Rating: NEMA 1
IP/NEMA Rating: NEMA 1