Metallic Enclosure, NEMA 1

Item #: 0913701

Cat #: E011

UPC:

Company wide:
0 in stock
Documents & Guides
Enclosure, Metallic, NEMA 1, H x W x D: 12.25" x 12.50" x 6.75".

Overview

Enclosure, Metallic, NEMA 1, H x W x D: 12.25" x 12.50" x 6.75".
Also known as: E011, TCIE011

Specifications

IP/NEMA Rating: NEMA 1
IP/NEMA Rating: NEMA 1