600V DV/DT Output Filter NEMA 1

Item #: 0913699

Cat #: V1K3A01

UPC:

$ 928.80 EA
Company wide:
0 in stock
DV/DT Output Filter. 0.5 Hp @ 240V AC, 1 - 1.5 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 9" x 5.5" x 10".

Overview

DV/DT Output Filter. 0.5 Hp @ 240V AC, 1 - 1.5 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 9" x 5.5" x 10".
Also known as: V1K3A01, TCIV1K3A01

Specifications

Horsepower: 1, 1.500, 0.500
Phase: 3
Volts AC: 480, 240
IP/NEMA Rating: NEMA 1
Horsepower: 1, 1.500, 0.500
Volts AC: 480, 240
Phase: 3
IP/NEMA Rating: NEMA 1