ACME TRANSFORMER 12V

Item #: 0913637

Cat #: T179620S

UPC: 047503410240

Company wide:
0 in stock
Documents & Guides
ACME TRANSFORMER 12V

Overview

ACME TRANSFORMER 12V
Also known as: 047503410240, T179620S, ACMT179620S

Features & Benefits

  • Copper lead wires for hardwiring
  • Primary and secondary overload protection
  • Full fault current carrying Farady Shield
  • Single and dual knockouts

Specifications

Type: Stripper
Standards: California Proposition 65
Type: Stripper
Standards: California Proposition 65