15A Weguard Industrial Grade Duplex Receptacle, 1-15R, Yellow

Item #: 0913628

Cat #: 80W04-D

UPC: 078477518434

$ 194.97 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15, 2P, 2W, Industrial Grade, Non-Grounding, Wetguard, Straight Blade Duplex Outlet, Yellow

Overview

15 Amp, 125 Volt, NEMA 1-15, 2P, 2W, Industrial Grade, Non-Grounding, Wetguard, Straight Blade Duplex Outlet, Yellow
Also known as: 078477518434, 80W04-D, LEV80W04D

Specifications

Amps: 15
NEMA Configuration: 1-15R
Color: Yellow
Amps: 15
Color: Yellow
NEMA Configuration: 1-15R