Connector for Inlet

Item #: 0913625

Cat #: 76W74-C

UPC: 078477525135

$ 130.21 EA
Company wide:
0 in stock
20A-125/250V, NEMA L14-20, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

Overview

20A-125/250V, NEMA L14-20, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

20A-125/250V, NEMA L14-20, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Connector for Single Inlet, Yellow

Also known as: 078477525135, 76W74-C, LEV76W74C

Specifications

Type: Inlet
Material: Nylon, TPV Plastic
Color: Yellow
Type: Inlet
Color: Yellow
Material: Nylon, TPV Plastic