Selector Switch, Knob Type, Black, M22

Item #: 0913598

Cat #: M22S-WRK4

UPC: 786685281148

$ 58.24 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 4-Position, 45° Throw, Operating Mode: Maintained, NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Non-Illuminated, Black & White, 4-Position, 45° Throw, Operating Mode: Maintained, NEMA 4X, 13.
Also known as: 786685281148, M22S-WRK4, CUTM22SWRK4

Specifications

Family / Style: M22
Type: 4 Position, Non-Illuminated, Maintained
Color: Black, White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black, White
Type: 4 Position, Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 4X, NEMA 13