Raised Panel Label, Silver, 1" H x 4" W

Item #: 0913572

Cat #: THTEP-174-593-.5SL

UPC: 662820644323

$ 668.99 EA
Company wide:
0 in stock
Documents & Guides
Foam Backed Raised Panel Label, Silver, 1 Inch H x 4 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Silver, 1 Inch H x 4 Inch W, Order of 1 = Roll of 500 Labels

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820644323, THTEP-174-593-.5SL, BRATHTEP1745935SL

Specifications

Material: Polyester
Color: Silver
Material: Polyester
Color: Silver