Abb S201udc-k16 S200udc Mcb 1p K 16

Item #: 0913553

Cat #: S201UDC-K16

UPC:

Company wide:
0 in stock
Documents & Guides
ABB S201UDC-K16

Overview

ABB S201UDC-K16
Also known as: S201UDC-K16, ABBS201UDCK16

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 16
Interrupt Rating DC: 14 kA