
TMC2 Connector, 3/4", Class I, Division, Aluminum
Item #: 0913524
Cat #: TMC2075075A
UPC: 781381300698
$ 70.27 EA
Company wide:
12
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381300698, TMC2075075A, APPTMC2075075A
Specifications
| Diameter: | 3/4 in |
| Material: | Aluminum |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Material: | Aluminum |