LED LIGHT MALE PIPE MT 24VDC GREEN

Item #: 0913514

Cat #: LP3ML-024G

UPC: 782979224648

$ 200.82 EA
Company wide:
0 in stock
StreamLine Low Profile Steady Burning LED Light, 24V, Male Pipe Mount, Green - Available in 24VDC and 120VAC. T-mount (TL), integrated 1/2-inch NPT pipe mount (PL), 1/2-inch NPT male pipe mount (ML) or surface mount (SL). Five lamp/lens colors: Amber, Blue, Clear, Green and Red. 50,000 Hour LED. Screw on lens. Indoor/Outdoor use. Type 4X, IP66, IP69K enclosure. Optional wire lens guard. PLC Compatible. UL and cUL Listed and CSA Certified.

Overview

StreamLine Low Profile Steady Burning LED Light, 24V, Male Pipe Mount, Green - Available in 24VDC and 120VAC. T-mount (TL), integrated 1/2-inch NPT pipe mount (PL), 1/2-inch NPT male pipe mount (ML) or surface mount (SL). Five lamp/lens colors: Amber, Blue, Clear, Green and Red. 50,000 Hour LED. Screw on lens. Indoor/Outdoor use. Type 4X, IP66, IP69K enclosure. Optional wire lens guard. PLC Compatible. UL and cUL Listed and CSA Certified.
Also known as: 782979224648, LP3ML-024G, FEDLP3ML024G

Specifications

Material: Polycarbonate
Color: Green
Material: Polycarbonate
Color: Green