32W T8 U-Bend Fluorescent Lamp, 35K

Item #: 0913473

Cat #: S8457

UPC: 045923084577

Company wide:
0 in stock
32 Watt; T8; U-Bend Fluorescent; 3500K Neutral White; 82 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

32 Watt; T8; U-Bend Fluorescent; 3500K Neutral White; 82 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923084577, S8457, SATS8457

Specifications

Wattage: 32
Shape: T8 (U-Bend)
Color Rendering Index (CRI): 82
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No
Shape: T8 (U-Bend)
Lumens: 3000
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)