
PVC Coated 90° GRC Elbow, 1-1/4", 12" Radius
Item #: 0913470
Cat #: PRHELB-1-1/4X90X12
UPC: 784011201082
$ 183.30 EA
Company wide:
0
in stock
Documents & Guides
1-1/4" Diameter, 90° Elbow, 12" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Overview
1-1/4" Diameter, 90° Elbow, 12" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 784011201082, PRHELB-1-1/4X90X12, RRYPRHELB114X90X12
Specifications
| Diameter: | 1 1/4 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Angle: | 90° |
| Sweep Radius: | 12 in |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Sweep Radius: | 12 in |
| Color: | Black |
| Angle: | 90° |