$ 28.01 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Wallplate, 3.281IN Box Mounting, Polished Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Overview
Wallplate, 3.281IN Box Mounting, Polished Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Solid Brass, Thickness: 0.04IN, Color: Brass
Also known as: 095327641531, 64153, MUL64153
Specifications
No Specifications Available