Tray Cable, Type TC-ER, 2/0 AWG Copper, 3 Conductor, PVC Jacket, 600V

Item #: 0913420

Cat #: A32003

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 2/0 AWG Copper, 3 Conductor with Ground, PVC Jacket, PVC/Nylon Insulation, 600V, 90 Degree Rating

Overview

Tray Cable, Type TC-ER, 2/0 AWG Copper, 3 Conductor with Ground, PVC Jacket, PVC/Nylon Insulation, 600V, 90 Degree Rating

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: A32003, OMNA32003

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Gauge: 2/0 AWG
Conductors: 3
Material: Copper
Jacket: PVC
Gauge: 2/0 AWG