FH Class G Fuse Block 2 Pole

Item #: 0913417

Cat #: LFG48030-2SQDINR

UPC: 079458939057

$ 148.66 EA
Company wide:
0 in stock
Documents & Guides
30A, 480V, Fuse Holder Class G Fuse Block 2 Pole

Overview

30A, 480V, Fuse Holder Class G Fuse Block 2 Pole

Meet requirements for branch circuit protection One hand release from DIN Rail (snap-to-release) Universal mounting holes make for easy replacement DIN Rail mountability

Also known as: 079458939057, LFG48030-2SQDINR, LFULFG480302SQDINR

Specifications

Type: Fuse Block
Type: Fuse Block