FH Class G Fuse Block 3 Pole

Item #: 0913415

Cat #: LFG48030-3SQDINR

UPC: 079458939088

$ 209.75 EA
Company wide:
0 in stock
Documents & Guides
30A, 480V, Fuse Holder Class G Fuse Block 3 Pole

Overview

30A, 480V, Fuse Holder Class G Fuse Block 3 Pole

All Littelfuse Class G fuse blocks offer snap-to-release DIN rail mounting and universal mounting holes. Class G fuse blocks are designed for use with time-delay current limiting Class G fuses.

Also known as: 079458939088, LFG48030-3SQDINR, LFULFG480303SQDINR

Specifications

Type: Fuse Block
Type: Fuse Block