Stacklight Lens and Diffuser Unit

Item #: 0913408

Cat #: E26BMV4

UPC: 782114630419

Company wide:
0 in stock
Documents & Guides
E26, LED Light Module, Flashing, 120V, Clear cluster LED

Overview

E26, LED Light Module, Flashing, 120V, Clear cluster LED

Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.

Also known as: 782114630419, E26BMV4, CUTE26BMV4

Specifications

Color: Clear
Volts AC: 120
Type: Strobe, Stack Light
Color: Clear
Type: Strobe, Stack Light
Volts AC: 120