Cold Shrink Termination Kit, 4/0 AWG to 400 MCM, Black

Item #: 0913403

Cat #: 7652-S-4

UPC: 054007421788

$ 278.31 EA
Company wide:
1 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8 kV, 2 AWG - 4/0 AWG @ 15 kV, 2 AWG - 1/0 AWG @ 25/28 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables.(1 termination per kit)

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8 kV, 2 AWG - 4/0 AWG @ 15 kV, 2 AWG - 1/0 AWG @ 25/28 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables.(1 termination per kit)

3M™ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV, 1 termination per kit.

Also known as: 054007421788, 7652-S-4, MMM7652S4

Specifications

Color: Black
Allowable Gauge Range: 2 - 400
Color: Black
Allowable Gauge Range: 2 - 400