Inductive Proximity Sensor, Pancake Style

Item #: 0913397

Cat #: E56ADL50UA

UPC: 786685197210

$ 568.38 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Pancake Style, Unshielded, E56 Series, Sensor Distance: 50 Mm, 300 Ma Maximum DC, Complementary NPN/PNP Auto-Configure, 300 Ma At 42 VDC, Screw Terminals,10-42 VDC Input, < 2% Accuracy, Auto Reset

Overview

Inductive Proximity Sensor, Pancake Style, Unshielded, E56 Series, Sensor Distance: 50 Mm, 300 Ma Maximum DC, Complementary NPN/PNP Auto-Configure, 300 Ma At 42 VDC, Screw Terminals,10-42 VDC Input, < 2% Accuracy, Auto Reset
Also known as: 786685197210, E56ADL50UA, CUTE56ADL50UA

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4