RadioRA 2 Neutral Wire Dimmer, 6A, Black

Item #: 0913352

Cat #: RRD-F6AN-DV-BL

UPC: 027557962476

Company wide:
0 in stock
Documents & Guides
RadioRA2 6 Amp Neutral Wire Dimmer, Color: Black.

Overview

RadioRA2 6 Amp Neutral Wire Dimmer, Color: Black.

RadioRA 2 Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 120V/277V/6A dual voltage in black

Also known as: 027557962476, RRD-F6AN-DV-BL, LUTRRDF6ANDVBL

Specifications

Amps: 6
Type: Switch
Mounting: Surface
Color: Black
Family / Style: RadioRA 2
Amps: 6
Mounting: Surface
Family / Style: RadioRA 2
Type: Switch
Color: Black