Loadbreak Junction, 200A

Item #: 0913349
Cat #: LJ225C2B
UPC:
$ 649.43 EA
Company wide:
0 in stock
Loadbreak Junction, 2 Way with SS Bracket, 200A, 25kV

Overview

Loadbreak Junction, 2 Way with SS Bracket, 200A, 25kV
The Cooper Power Systems 200 A, 25 kV Class Loadbreak Junction provides two, three or four 15.2/26.3 kV loadbreak interfaces that are internally bused together and meet all requirements of IEEE Std 386 standard — Separable Insulated Connector Systems. Loadbreak junctions are used in pad-mounted apparatus, underground vaults, and other apparatus to sectionalize, establish loops, taps, or splices, and to facilitate apparatus changeouts. Sectionalizing a cable run to find and isolate a cable fault is made easy when a loadbreak junction is used with 25 kV Class loadbreak elbows and other accessories meeting the requirements of IEEE Std 386 standard. When mated with a comparably rated product, the junction provides a fully shielded, submersible, separable connection for loadbreak operation. The junction has a continuous solid current path of all copper alloy. No aluminum components are used. It also has an ablative arc snuffer with superior de-ionizing properties. The body is molded of high-quality peroxide-cured EPDM insulation and has a molded on peroxide-cured semi-conductive EPDM shield. Cooper’s latch indicator ring, located on the circumference of the interface collar, eliminates the guesswork of loadbreak elbow installation on the interface. The bright yellow ring provides immediate feedback to determine if the elbow is properly installed on the junction. If the yellow ring is completely covered by the loadbreak elbow, the elbow is fully “latched.” If the ring is visible, the elbow is not fully installed, so the operator can correct it before any problems occur. The loadbreak junction has an adjustable stainless steel bracket for mounting at various operating angles on flat or curved surfaces, with up to 90° tilt in 10° increments. The solid backplated channel provides strong, rigid support of the junction for optimum loadbreak operation. Parking stands accommodate insulated standoff bushings or portable feedthrus. Drain wire clamps can each accommodate two wires up to 1/0 stranded (3/8" diameter). Stainless steel "U" straps are available for direct wall mounting.
Also known as: LJ225C2B, CPSLJ225C2B

Specifications

Amps: 200
Volts AC: 25000
Amps: 200
Volts AC: 25000

Customer Reviews

No reviews for this product
(0)