Eaton M22 modular pushbutton

Item #: 0913344

Cat #: M22S-WRLK-B

UPC: 786685281209

$ 23.59 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Illuminated, Bezel: Black, Button: Blue, IP66, NEMA 4X, 13, Two-position, Light 100,000 hours, Button 100,000 Operations

Overview

Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator, 22.5 mm, Knob, Maintained, Illuminated, Bezel: Black, Button: Blue, IP66, NEMA 4X, 13, Two-position, Light 100,000 hours, Button 100,000 Operations

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685281209, M22S-WRLK-B, CUTM22SWRLKB

Specifications

Color: Blue
Size: 22.5 mm
Family / Style: M22
Type: Non-Illuminated, Maintained, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Blue
Family / Style: M22
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 22.5 mm
Type: Non-Illuminated, Maintained, 3 Position, Selector Switch