1PH CMP NONEUSERC HD 31928

Item #: 0913235

Cat #: CP3B52119A22

UPC: 784572319288

Company wide:
0 in stock
RINGLESS 200 AMPS 240 VAC 4 TERM MAIN CKT-BKR 24 CKT LDCNTR 22K MINT GREEN

Overview

RINGLESS 200 AMPS 240 VAC 4 TERM MAIN CKT-BKR 24 CKT LDCNTR 22K MINT GREEN
Also known as: 784572319288, CP3B52119A22, MLBCP3B52119A22

Specifications

Spaces: 1, 4, 3, 2
Phase: 1
Standards: California Proposition 65
Spaces: 1, 4, 3, 2
Standards: California Proposition 65
Phase: 1