C-h V48m28t45nv Transformer

Item #: 0913228

Cat #: V48M28T45NV

UPC: 786680030826

$ 12524.51 EA
Company wide:
0 in stock
Documents & Guides
45 Kva Tenv Transformer 3ph 480v Delta-208y/120v 150c Rise

Overview

45 Kva Tenv Transformer 3ph 480v Delta-208y/120v 150c Rise
Also known as: 786680030826, V48M28T45NV, CUTV48M28T45NV

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480