BUSS FUSE REDUCER CLASS J

Item #: 0913205

Cat #: J-26

UPC: 051712714198

$ 319.76 EA
Company wide:
0 in stock
Documents & Guides
Fuse Reducer. 600 Volt. Class/Series: J. Fuse Clip Size: 200 Amp. Fuse Case Size: 60 Amp **Not for bolt on applications**

Overview

Fuse Reducer. 600 Volt. Class/Series: J. Fuse Clip Size: 200 Amp. Fuse Case Size: 60 Amp **Not for bolt on applications**
Also known as: 051712714198, J-26, BUSJ26

Specifications

Type: Fuse Reducer
Volts AC: 250
Class: J
Amps Range: 60 - 200
Type: Fuse Reducer
Class: J
Volts AC: 250
Amps Range: 60 - 200