Flanged Outlet w/ Lid, Wetguard, 30A, 3PH, 480V, 3P, 4W

Item #: 0913184

Cat #: 99W76-S

UPC: 078477519776

$ 181.98 EA
Company wide:
72 in stock
Flanged Outlet w/ Cover, Wetguard, 30 Amp, 480 Volt, 3-Phase, NEMA L16-30R, 3P, 4W, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow.

Overview

Flanged Outlet w/ Cover, Wetguard, 30 Amp, 480 Volt, 3-Phase, NEMA L16-30R, 3P, 4W, Industrial Grade, Grounding, Locking Single Outlet, Corrosion Resistant, Yellow.

30 Amp, 480 Volt 3-Phase, NEMA L16-30, 3P, 4W, Industrial Grade, Grounding, Wetguard, Locking Single Outlet, Yellow

Also known as: 078477519776, 99W76-S, LEV99W76S

Specifications

Type: Grounding, Receptacle, Wetguard, Corrosion Resistant
Volts AC: 480
Mounting: Surface
Amps: 30
NEMA Configuration: L16-30R
Color: Yellow
Type: Grounding, Receptacle, Wetguard, Corrosion Resistant
Mounting: Surface
NEMA Configuration: L16-30R
Volts AC: 480
Amps: 30
Color: Yellow