Breaker, 40A, 3P, 240V, 125VDC, Type ED, 65 kAIC

Item #: 0913175

Cat #: ED3040

UPC: 782116349043

$ 2042.91 EA
Company wide:
0 in stock
40 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

40 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 VAC, 125 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782116349043, ED3040, CUTED3040

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 40
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 40
Interrupt Rating AC: 65 kA