This product has been discontinued.
1
more

Dimmer, Sureslide, CFL/LED/Incandescent, 150/600W, White
Item #: 0913127
Cat #: 6674-10W
UPC: 078477590249
$ 17.00 EA
Clearance
Price good while supplies last
Company wide:
102
in stock
Discontinued
Documents & Guides
600W-120VAC Incandescent/Halogen, 150W-120VAC Dimmable LED/CFL, 60Hz Decora SureSlide Dimmer With Leads, Single Pole Or 3-Way Control When Used With 3-Way Switch, Wallplate Sold Separately - White
Overview
600W-120VAC Incandescent/Halogen, 150W-120VAC Dimmable LED/CFL, 60Hz Decora SureSlide Dimmer With Leads, Single Pole Or 3-Way Control When Used With 3-Way Switch, Wallplate Sold Separately - White
150W, 120VAC CFL & 600W, 120VAC Incandescent and LED SureSlide Dimmer, Preset Slide, 3-Way, Single Pole, White
Also known as: 078477590249, 6674-10W, LEV667410W
Specifications
| Wattage: | 600, 150 |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 600, 150 |
| Color: | White |
| Volts AC: | 120 |