Baseboard Heater, Hydronic, 36", 600W, 240V

Item #: 0913109

Cat #: H390636

UPC: 686334111478

Company wide:
0 in stock
Documents & Guides
36" Electric Baseboard, Hydronic, 240V/600W, Color: White.

Overview

36" Electric Baseboard, Hydronic, 240V/600W, Color: White.
Also known as: 686334111478, H390636, TPIH390636

Specifications

Wattage: 450, 600
Color: White
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 450, 600
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 36 in
Standards: California Proposition 65