3-Way Socket 1/4 CAP LSS, Brite Gilt

Item #: 0913064

Cat #: 80-1004

UPC: 045923810046

Company wide:
0 in stock
Documents & Guides
3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/4 IPS; Aluminum; Brite Gilt Finish; 250W; 250V

Overview

3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/4 IPS; Aluminum; Brite Gilt Finish; 250W; 250V
Also known as: 045923810046, 80-1004, SAT801004

Specifications

Volts AC: 250
Wattage: 250
Material: Aluminum
Volts AC: 250
Material: Aluminum
Wattage: 250